Beli harga thermal overload relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  2. ABB Electronic Overload Relay
    Mulai

    Rp2.099.900

    ABB Electronic Overload Relay
    Deskripsi:
    The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Pollution Degree: 3
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  3. Fyfax Thermal Paper (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

  4. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  5. Fyfax Thermal Paper (Kertas Thermal / Struk)
    Mulai

    Rp25.900

    Fyfax Thermal Paper (Kertas Thermal / Struk)
    atribut:
    • Length (m): 30
    • Width (cm): 21.6
  6. Fyfax Thermal Paper (Kertas Thermal / Struk)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp169.900

    Fyfax Thermal Paper (Kertas Thermal / Struk)
    atribut:
    • Core Diameter (mm): 19
  7. Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)
    Mulai

    Rp31.900

    Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)
    atribut:
    • Color: White
    • Ra: 70
    • CCT: 6000K
    • Input Voltage (V): AC100-240
    • Beam Angle (°): 220
    • Lamp Holder: E27
  8. Chint Lampu LED T8 (Bohlam)
    39%
    Mulai

    Rp54.900

    Chint Lampu LED T8 (Bohlam)
    atribut:
    • Power (W): 18
    • Ra: 70
  9. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  10. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  11. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  12. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
Daftar Harga harga thermal overload relay Terbaru October 2026
Fuji Electric Thermal Overload RelayRp269.900
ABB Electronic Overload RelayRp2.099.900
Fyfax Thermal Paper (Kertas Thermal / Struk)Rp66.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Fyfax Thermal Paper (Kertas Thermal / Struk)Rp25.900
Fyfax Thermal Paper (Kertas Thermal / Struk)Rp169.900
Chint Relay With IndicatorRp43.900
Chint Lampu Bulb LED E27 6000K (Bohlam Lampu)Rp31.900
Chint Lampu LED T8 (Bohlam)Rp54.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)